Rod, Cast Iron, CL 40, 3 3/4 In Dia x 3 Ft
Mfr # 2AHP4
Zoro # G2229057
product price: $393.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Material
Cast Iron
Length Tolerance
+/-3 in
Temper
As Cast
Length
3 ft
Hardness Scale
BHN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2AHP4
Zoro #
G2229057
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-3 in
Length
3 ft
Diameter Tolerance
+0.087/+0.163 in
Diameter
3 3/4 in
Outside Diameter Tolerance
+0.087 in/+0.163 in
Overall Length
36 in
Outside Diameter
3 3/4 in
Description
Cast Iron Rod, Material Cast Iron, Material Grade CL 40, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 3 3/4 in, Outside Diameter Tolerance +0.087 in/+0.163 in, Yield Strength 42,500 psi, Fabrication Cast, Rockwell Hardness Not Rated, Brinell Hardness 197 BHN, Tensile Strength 40,000 psi, Machinability Not Available, Length Tolerance +/-3 in, Includes Material Certificate No Certificates Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.