Rod, Cast Iron, CL 40, 5 1/2 In Dia x 3 Ft
Mfr # 2AHP8
Zoro # G9906233
product price: $835.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Alloy Type
CL 40 Gray Iron
Finish
Unpolished
Type
General Purpose
Standards
ASTM A48
Temper
As Cast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2AHP8
Zoro #
G9906233
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
5 1/2 in
Length
3 ft
Diameter Tolerance
+0.100/+0.210 in
Length Tolerance
+/-3 in
Outside Diameter
5 1/2 in
Outside Diameter Tolerance
+0.1 in/+0.21 in
Overall Length
36 in
Description
Cast Iron Rod, Material Cast Iron, Material Grade CL 40, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 5 1/2 in, Outside Diameter Tolerance +0.1 in/+0.21 in, Yield Strength 42,500 psi, Fabrication Cast, Rockwell Hardness Not Rated, Brinell Hardness 197 BHN, Tensile Strength 40,000 psi, Machinability Not Available, Length Tolerance +/-3 in, Includes Material Certificate No Certificates Included, Standards ASTM A48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.