Zoro Homepage

Rod, Cast Iron, CL 40, 5 In Dia x 3 Ft L

  • Mfr # 2AHP7

  • Zoro # G9906242


product price: $597.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Alloy Type
CL 40 Gray Iron
Finish
Unpolished
Type
General Purpose
Standards
ASTM A48
Temper
As Cast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AHP7
Zoro #
G9906242
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
5 in
Length
3 ft
Diameter Tolerance
+0.100/+0.210 in
Length Tolerance
+/-3 in
Overall Length
36 in
Outside Diameter
5 in
Outside Diameter Tolerance
+0.1 in/+0.21 in

Description

Cast Iron Rod, Material Cast Iron, Material Grade CL 40, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 5 in, Outside Diameter Tolerance +0.1 in/+0.21 in, Yield Strength 42,500 psi, Fabrication Cast, Rockwell Hardness Not Rated, Brinell Hardness 197 BHN, Tensile Strength 40,000 psi, Machinability Not Available, Length Tolerance +/-3 in, Includes Material Certificate No Certificates Included, Standards ASTM A48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.