Rod, Cast Iron, CL 40, 6 1/2 In Dia x 3 Ft
Mfr # 2AHR1
Zoro # G9906215
product price: $1,019.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Key Features
Alloy Type
CL 40 Gray Iron
Finish
Unpolished
Type
General Purpose
Standards
ASTM A48
Temper
As Cast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2AHR1
Zoro #
G9906215
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
6 1/2 in
Length
3 ft
Diameter Tolerance
+0.108/+0.232 in
Length Tolerance
+/-3 in
Outside Diameter Tolerance
+0.108 in/+0.232 in
Overall Length
36 in
Outside Diameter
6 1/2 in
Description
Cast Iron Rod, Material Cast Iron, Material Grade CL 40, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 6 1/2 in, Outside Diameter Tolerance +0.108 in/+0.232 in, Yield Strength 42,500 psi, Fabrication Cast, Rockwell Hardness Not Rated, Brinell Hardness 183 BHN, Tensile Strength 40,000 psi, Machinability Not Available, Length Tolerance +/-3 in, Includes Material Certificate No Certificates Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.