Rod, Cast Iron, CL 40, 8 1/2 In Dia x 1 Ft
Mfr # 2AHN8
Zoro # G9906285
product price: $636.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Alloy Type
CL 40 Gray Iron
Finish
Unpolished
Type
General Purpose
Standards
ASTM A48
Temper
As Cast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2AHN8
Zoro #
G9906285
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
8 1/2 in
Length
1 ft
Length Tolerance
+/-1 in
Diameter Tolerance
+0.108/+0.324 in
Outside Diameter Tolerance
+0.108 in/+0.324 in
Outside Diameter
8 1/2 in
Overall Length
12 in
Description
Cast Iron Rod, Material Cast Iron, Material Grade CL 40, Overall Length 12 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 8 1/2 in, Outside Diameter Tolerance +0.108 in/+0.324 in, Yield Strength 42,500 psi, Fabrication Cast, Rockwell Hardness Not Rated, Brinell Hardness 183 BHN, Tensile Strength 40,000 psi, Machinability Not Available, Length Tolerance +/-1 in, Includes Material Certificate No Certificates Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.