Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod, Copper, 110, 1.25 Dia x 6 Ft L

  • Mfr # CR1.25-72

  • Zoro # G0966061


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Alloy Type
110
Finish
Mill
Type
General Purpose
Standards
ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463
Temper
O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR1.25-72
Zoro #
G0966061
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1 1/4 in
Length
6 ft
Diameter Tolerance
+/-0.005 in
Length Tolerance
+/-3.000 in
Outside Diameter Tolerance
+/-0.005 in
Overall Length
6 ft
Outside Diameter
1 1/4 in

Details

Alloy Type
110
Finish
Mill
Type
General Purpose
Standards
ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463
Temper
O
Typical Hardness
B66
Item
110 Copper Rod
Material
Copper
Typical Tensile Strength (PSI)
48,000 psi
Hardness Scale
Rb
Typical Yield Strength (PSI)
44,000 psi
Yield Strength
44,000 psi
Mechanical Finish
Mill
Tensile Strength
48,000 psi
Material Grade
110
Application
Automotive, Electrical, Plumbing, Welding
System of Measurement
Inch
Heat Treatment
Annealed
Rockwell Hardness
B66
Heat Treatable
Yes
Shape
Rod

Description

110 Copper Rod, Material Copper, Material Grade 110, Outside Diameter 1 1/4 in, Outside Diameter Tolerance +/-0.005 in, Overall Length 6 ft, Length Tolerance +/-3.000 in, Mechanical Finish Mill, Yield Strength 44,000 psi, Temper O, Tensile Strength 48,000 psi, Standards ASTM B133, QQ-B-575, QQ-C-502C, SAE J461, SAE J463, Heat Treatable Yes, Heat Treatment Annealed, Rockwell Hardness B66, Shape Rod, Application Automotive, Electrical, Plumbing, Welding, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.