Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod Flanges, Brass, PK2

  • Mfr # 4EEW8

  • Zoro # G3025197


product price: $13.95
/pk 2, $6.98/ea

Key Features

Overall Height
41/50 in
Height
0.82"
For Use With
1" Shower Rod
Finish
Chrome Plated
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4EEW8
Zoro #
G3025197
UPC #
190735503997
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
41/50 in
Height
0.82"
Width
2-5/32"
Overall Width
2 5/32 in

Details

Item
Rod Flanges
For Use With
1" Shower Rod
Finish
Chrome Plated
Material
Brass
Includes
Mounting Hardware 2-5/32" dia.
Product Type
Flange

Description

Rod Flange, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Finish Chrome-Plated, For Use With 1 in Shower Rods, Includes (4) Screws, Material Zinc, Overall Height 41/50 in, Overall Width 2 5/32 in, Product Type Flange, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.