
Rod Hanger Sleeve Anchor, 1/2" Dia., 2-1/4" L, Steel Zinc Plated, 25 PK
Mfr # 5036ASLRH
Zoro # G9664753
product price:Â $28.59
/pk 25, $1.14/eaKey Features
Overall Length
2-1/4"
Material Type
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5036ASLRH
Zoro #
G9664753
UPC #
-
Country of Origin
United States
Dimensions
Anchor Diameter
1/2"
Overall Length
2-1/4"
Details
Item
Rod Hanger Sleeve Anchor
Material Type
Steel
Finish
Zinc Plated
Description
Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.