Shop ZORO SELECT
See all product information
Create Account
Rod Hanger Sleeve Anchor, 3/8" Dia., 1-7/8" L, Steel Zinc Plated, 50 PK
- Mfr # 3730ASLRH
- Zoro # G9664778
product price:Â
$
67.69
/pk of 50, $1.35/ea
Key Features
Overall Length
1-7/8"
Material Type
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3730ASLRH
- Zoro #
- G9664778
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Rod Hanger Sleeve Anchor
- Material Type
- Steel
- Finish
- Zinc Plated
Dimensions
- Anchor Diameter
- 3/8"
- Overall Length
- 1-7/8"
Description
Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.