Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod Seal, 1 1/2 IDx1 7/8 OD, 3/16 Wx5/16 H

  • Mfr # 2HZP8

  • Zoro # G1215672


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

For Rod Dia.
1 1/2 in
Height
5/16 in
Seal Material
Nitrile
For Groove Width
0.344 in
Seal Durometer
70 Shore A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HZP8
Zoro #
G1215672
UPC #
-
Country of Origin
Multiple

Dimensions

For Rod Dia.
1 1/2 in
Height
5/16 in
For Groove Width
0.344 in
Inside Dia.
1 1/2 in
Width
3/16 in
Outside Dia.
1 7/8 in
For Rod Groove Dia.
1.875 in

Details

Item
Rod Seal
Seal Material
Nitrile
Seal Durometer
70 Shore A
Shell Material
Urethane
Color
Black
Temp. Range
-65 Degrees to 220 Degrees F
Seal Temp. Range
-65 F to 220 F
Shell Durometer
95 Shore A
Type
Double-Lip, Deep Z
Seal Type
Double-Lip Deep Z
Max. Pressure
5,000 psi
Max. Speed
3.0 fps

Description

Rod Seal, Seal Type Double-Lip Deep Z, Shell Material Urethane, Seal Material Nitrile, For Rod Dia. 1 1/2 in, Seal Durometer 70 Shore A, Shell Durometer 95 Shore A, Temp. Range -65 Degrees to 220 Degrees F, For Groove Width 0.344 in, For Rod Groove Dia. 1.875 in, Max. Speed 3.0 fps, Max. Pressure 5,000 psi, Inside Dia. 1 1/2 in, Outside Dia. 1 7/8 in, Width 3/16 in, Height 5/16 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.