Zoro Homepage

Rod Seal, 1/2 ID x 3/4 OD, 1/8 W x 1/4 H

  • Mfr # 2HZN7

  • Zoro # G2465906


product price: $3.15
/ea
Sold in multiples of 4 for $12.60

Key Features

For Rod Dia.
1/2 in
Height
1/4 in
Seal Material
Nitrile
For Groove Width
0.275 in
Seal Durometer
70 Shore A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HZN7
Zoro #
G2465906
UPC #
-
Country of Origin
Multiple

Dimensions

For Rod Dia.
1/2 in
Height
1/4 in
For Groove Width
0.275 in
Width
1/8 in
Inside Dia.
1/2 in
Outside Dia.
3/4 in
For Rod Groove Dia.
0.75 in

Details

Item
Rod Seal
Seal Material
Nitrile
Seal Durometer
70 Shore A
Color
Black
Shell Material
Urethane
Temp. Range
-65 Degrees to 220 Degrees F
Seal Temp. Range
-65 F to 220 F
Type
Double-Lip, Deep Z
Shell Durometer
95 Shore A
Seal Type
Double-Lip Deep Z
Max. Pressure
5,000 psi
Max. Speed
3.0 fps

Description

Rod Seal, Seal Type Double-Lip Deep Z, Shell Material Urethane, Seal Material Nitrile, For Rod Dia. 1/2 in, Seal Durometer 70 Shore A, Shell Durometer 95 Shore A, Temp. Range -65 Degrees to 220 Degrees F, For Groove Width 0.275 in, For Rod Groove Dia. 0.75 in, Max. Speed 3.0 fps, Max. Pressure 5,000 psi, Inside Dia. 1/2 in, Outside Dia. 3/4 in, Width 1/8 in, Height 1/4 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.