Zoro Homepage

Rod Seal, 5 3/4 IDx6 1/2 OD, 3/8 Wx5/8 H

  • Mfr # 2HZU2

  • Zoro # G2748952


product price: $23.69
/ea

Key Features

For Rod Dia.
5 3/4 in
Height
5/8 in
Seal Material
Nitrile
For Groove Width
0.687 in
Seal Durometer
70 Shore A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HZU2
Zoro #
G2748952
UPC #
-
Country of Origin
Multiple

Dimensions

For Rod Dia.
5 3/4 in
Height
5/8 in
For Groove Width
0.687 in
Inside Dia.
5 3/4 in
Width
3/8 in
Outside Dia.
6 1/2 in
For Rod Groove Dia.
6.5 in

Details

Item
Rod Seal
Seal Material
Nitrile
Seal Durometer
70 Shore A
Color
Black
Shell Material
Urethane
Temp. Range
-65 Degrees to 220 Degrees F
Type
Double-Lip, Deep Z
Shell Durometer
95 Shore A
Seal Temp. Range
-65 F to 220 F
Seal Type
Double-Lip Deep Z
Max. Pressure
5,000 psi
Max. Speed
3.0 fps

Description

Rod Seal, Seal Type Double-Lip Deep Z, Shell Material Urethane, Seal Material Nitrile, For Rod Dia. 5 3/4 in, Seal Durometer 70 Shore A, Shell Durometer 95 Shore A, Temp. Range -65 Degrees to 220 Degrees F, For Groove Width 0.687 in, For Rod Groove Dia. 6.5 in, Max. Speed 3.0 fps, Max. Pressure 5,000 psi, Inside Dia. 5 3/4 in, Outside Dia. 6 1/2 in, Width 3/8 in, Height 5/8 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.