Zoro Homepage

Rod Seal, 5 ID x 5 1/2 OD, 1/4 W x 3/8 H

  • Mfr # 2HZT7

  • Zoro # G2279207


product price: $13.19
/ea
Sold in multiples of 100 for $1,319.00

Key Features

For Rod Dia.
5 in
Height
3/8 in
Seal Material
Nitrile
For Groove Width
0.413 in
Seal Durometer
70 Shore A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HZT7
Zoro #
G2279207
UPC #
-
Country of Origin
Multiple

Dimensions

For Rod Dia.
5 in
Height
3/8 in
For Groove Width
0.413 in
Inside Dia.
5 in
Outside Dia.
5 1/2 in
Width
1/4 in
For Rod Groove Dia.
5.5 in

Details

Item
Rod Seal
Seal Material
Nitrile
Seal Durometer
70 Shore A
Shell Material
Urethane
Color
Black
Temp. Range
-65 Degrees to 220 Degrees F
Shell Durometer
95 Shore A
Type
Double-Lip, Deep Z
Seal Temp. Range
-65 F to 220 F
Seal Type
Double-Lip Deep Z
Max. Pressure
5,000 psi
Max. Speed
3.0 fps

Description

Rod Seal, Seal Type Double-Lip Deep Z, Shell Material Urethane, Seal Material Nitrile, For Rod Dia. 5 in, Seal Durometer 70 Shore A, Shell Durometer 95 Shore A, Temp. Range -65 Degrees to 220 Degrees F, For Groove Width 0.413 in, For Rod Groove Dia. 5.5 in, Max. Speed 3.0 fps, Max. Pressure 5,000 psi, Inside Dia. 5 in, Outside Dia. 5 1/2 in, Width 1/4 in, Height 3/8 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.