Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod, SS, 303, 1 3/8 In Dia x 3 Ft L

  • Mfr # 3R1.375-36

  • Zoro # G3315225


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Alloy Type
303
Finish
Unpolished
Type
Corrosion Resistant
Standards
AISI 303, AMS 5640 T Type 1, ASTM A484, ASTM A582, UNS S30300
Temper
Annealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3R1.375-36
Zoro #
G3315225
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1 3/8 in
Length
3 ft
Length Tolerance
+/-3 in
Diameter Tolerance
+/-0.0025 in
Overall Length
36 in
Outside Diameter Tolerance
+/-0.0025 in
Outside Diameter
1 3/8 in

Details

Alloy Type
303
Finish
Unpolished
Type
Corrosion Resistant
Standards
AISI 303, AMS 5640 T Type 1, ASTM A484, ASTM A582, UNS S30300
Temper
Annealed
Typical Hardness
160
Item
Stainless Steel Rod
Material
Stainless Steel
Typical Tensile Strength (PSI)
90,000
Typical Yield Strength (PSI)
35,000
Hardness Scale
BHN
Mechanical Finish
Mill
System of Measurement
Inch
Brinell Hardness
134 BHN
Tolerance Rating
Undersized
Fabrication
Cold Rolled
Tensile Strength
90,000 psi
Application
Aircraft Parts, Architectural, Gears, Grinding, Machining, Polishing, Screw Machine Products, Shafts, Valve Trims, Valves
Appearance
Shiny
Yield Strength
35,000 psi
Rockwell Hardness
77 HRB
Straightness Tolerance
0.125 in per 5 ft
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Material Grade
303
Maximum Temperature
1,500 Degrees F
Minimum Temperature
Not Rated
Heat Treatment
Annealed
Shape
Rod
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized
Elongation
20 %

Description

Stainless Steel Rod, Stainless Steel, 303, Rod, Outside Diameter 1 3/8 in, Outside Diameter Tolerance +/-0.0025 in, 36 in Overall Length, Length Tolerance +/-3 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 90,000 psi, 134 BHN Brinell Hardness, 77 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.