This item is Discontinued.

Zoro Select SS Round Bar 303, 3/4 in Overall L 2031_0.75_0

SS Round Bar 303, 3/4 in Overall L (Discontinued)

  • Mfr # 2031_0.75_0
  • Zoro # G602643855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2031_0.75_0
Zoro #
G602643855
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
2 1/2 in
Length
3/4 in
Length Tolerance
+/-0.125 in
Diameter Tolerance
+/-0.003 in
Overall Length
0.75 in
Outside Diameter Tolerance
+/-0.003 in
Outside Diameter
2 1/2 in

Details

Alloy Type
303
Finish
Unfinished
Type
General Purpose
Standards
AMS 5640, ASTM A582
Temper
Annealed
Typical Hardness
80
Item
Stainless Steel Disc 303
Material
Stainless Steel
Metal Fabrication Process
Cold-Rolled
Heat Treatment
Annealed
Tensile Strength
90,000 psi
Material Grade
303
Rockwell Hardness
B0
Appearance
Metallic
Mechanical Finish
Mill
Shape
Disc
Fabrication
Cold Finished
Includes Material Certificate
Yes
Heat Treatable
Yes
Yield Strength
60,000 psi
System of Measurement
Inch
Brinell Hardness
160
Maximum Temperature
1,700 Degrees F
Application
Aircraft, Architectural, Machine Parts, Pump and Valve Parts

Description

Stainless Steel Disc 303, Stainless Steel, 303, Disc, Outside Diameter 2 1/2 in, Outside Diameter Tolerance +/-0.003 in, 0.75 in Overall Length, Length Tolerance +/-0.125 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 60,000 psi, Tensile Strength 90,000 psi, 160 Brinell Hardness, B0 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5640, ASTM A582, Maximum Temperature 1,700 Degrees F, Appearance Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.