Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2038_0.5_0
Zoro #
G202643972
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
3 1/2 in
Length
1/2 in
Diameter Tolerance
+/-0.005 in
Length Tolerance
+/-0.125 in
Outside Diameter
3 1/2 in
Overall Length
0.5 in
Outside Diameter Tolerance
+/-0.005 in
Description
Stainless Steel Disc 303, Stainless Steel, 303, Disc, Outside Diameter 3 1/2 in, Outside Diameter Tolerance +/-0.005 in, 0.5 in Overall Length, Length Tolerance +/-0.125 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 60,000 psi, Tensile Strength 90,000 psi, 160 Brinell Hardness, B0 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5640, ASTM A582, Maximum Temperature 1,700 Degrees F, Appearance Metallic
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.