This item is Discontinued.

Zoro Select SS Round Bar 303, 3/4 in Overall L 2038_0.75_0

SS Round Bar 303, 3/4 in Overall L (Discontinued)

  • Mfr # 2038_0.75_0
  • Zoro # G002643929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2038_0.75_0
Zoro #
G002643929
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
3 1/2 in
Length
3/4 in
Length Tolerance
+/-0.125 in
Diameter Tolerance
+/-0.005 in
Overall Length
0.75 in
Outside Diameter Tolerance
+/-0.005 in
Outside Diameter
3 1/2 in

Details

Alloy Type
303
Finish
Unfinished
Type
General Purpose
Standards
AMS 5640, ASTM A582
Temper
Annealed
Typical Hardness
80
Item
Stainless Steel Disc 303
Material
Stainless Steel
Metal Fabrication Process
Cold-Rolled
Maximum Temperature
1,700 Degrees F
Appearance
Metallic
Application
Aircraft, Architectural, Machine Parts, Pump and Valve Parts
Includes Material Certificate
Yes
Mechanical Finish
Mill
Heat Treatable
Yes
Heat Treatment
Annealed
System of Measurement
Inch
Tensile Strength
90,000 psi
Fabrication
Cold Finished
Rockwell Hardness
B0
Shape
Disc
Material Grade
303
Brinell Hardness
160
Yield Strength
60,000 psi

Description

Stainless Steel Disc 303, Stainless Steel, 303, Disc, Outside Diameter 3 1/2 in, Outside Diameter Tolerance +/-0.005 in, 0.75 in Overall Length, Length Tolerance +/-0.125 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 60,000 psi, Tensile Strength 90,000 psi, 160 Brinell Hardness, B0 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5640, ASTM A582, Maximum Temperature 1,700 Degrees F, Appearance Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.