Rod, SS, 303, 5/16 In Dia x 6 Ft L
Mfr # 3R.312-72
Zoro # G0615255
product price: $14.49
/eaKey Features
Alloy Type
303
Finish
Unpolished
Type
Corrosion Resistant
Standards
AISI 303, AMS 5640 T Type 1, ASTM A484, ASTM A582, UNS# S30300
Temper
Annealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3R.312-72
Zoro #
G0615255
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
5/16 in
Length
6 ft
Diameter Tolerance
+/-0.0015 in
Length Tolerance
+/-0.125 in
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.0015 in
Outside Diameter
5/16 in
Description
Stainless Steel Rod, Stainless Steel, 303, Rod, Outside Diameter 5/16 in, Outside Diameter Tolerance +/-0.0015 in, 6 ft Overall Length, Length Tolerance +/-0.125 in, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 90,000 psi, 160 BHN Brinell Hardness, Standards AISI 303, AMS 5640 T Type 1, ASTM A484, ASTM A582, UNS# S30300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.