Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod, SS, 304, 1 1/2 In Dia x 6 Ft L

  • Mfr # 4R1.5-72

  • Zoro # G3498135


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Alloy Type
304
Finish
Unpolished
Type
Corrosion Resistant
Standards
AMS 5639, ASTM A276, ASTM A479
Temper
Annealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4R1.5-72
Zoro #
G3498135
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1 1/2 in
Length
6 ft
Diameter Tolerance
+/-0.003 in
Length Tolerance
+/-6 in
Overall Length
6 ft
Outside Diameter
1 1/2 in
Outside Diameter Tolerance
+/-0.003 in

Details

Alloy Type
304
Finish
Unpolished
Type
Corrosion Resistant
Standards
AMS 5639, ASTM A276, ASTM A479
Temper
Annealed
Typical Hardness
170
Item
Stainless Steel Rod
Material
Stainless Steel
Hardness Scale
BHN
Typical Tensile Strength (PSI)
85,000
Typical Yield Strength (PSI)
35,000
Rockwell Hardness
75 HRB
Yield Strength
35,000 psi
Maximum Temperature
1,500 Degrees F
Appearance
Shiny
System of Measurement
Inch
Heat Treatment
Annealed
Straightness Tolerance
0.125 in per 5 ft
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
304
Minimum Temperature
Not Rated
Heat Treatable
Heat Treatable
Shape
Rod
Application
Architectural, Beverage, Chemical Industry, Cryogenic Services, Dairy, Food Industry, Grinding, Machining, Paper, Polishing, Welding
Mechanical Finish
Mill
Fabrication
Cold Rolled
Brinell Hardness
131 BHN
Tensile Strength
85,000 psi
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized
Elongation
50 %

Description

Stainless Steel Rod, Stainless Steel, 304, Rod, Outside Diameter 1 1/2 in, Outside Diameter Tolerance +/-0.003 in, 6 ft Overall Length, Length Tolerance +/-6 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85,000 psi, 131 BHN Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 5639, ASTM A276, ASTM A479

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.