Rod, SS, 304, 1 1/4 In Dia x 6 Ft L
Mfr # 4R1.25-72
Zoro # G3156203
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Alloy Type
304
Finish
Unpolished
Type
Corrosion Resistant
Standards
AMS 5639, ASTM A276, ASTM A479
Temper
Annealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4R1.25-72
Zoro #
G3156203
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
1 1/4 in
Length
6 ft
Diameter Tolerance
+/-0.0025 in
Length Tolerance
+/-6 in
Outside Diameter
1 1/4 in
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.0025 in
Description
Stainless Steel Rod, Stainless Steel, 304, Rod, Outside Diameter 1 1/4 in, Outside Diameter Tolerance +/-0.0025 in, 6 ft Overall Length, Length Tolerance +/-6 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85,000 psi, 131 BHN Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 5639, ASTM A276, ASTM A479
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.