Rod, SS, 304, 1 5/8 In Dia x 1 Ft L
Mfr # 4R1.625-12
Zoro # G3407591
product price: $46.15
/eaKey Features
Alloy Type
304
Finish
Unpolished
Type
Corrosion Resistant
Standards
AMS 5639, ASTM A276, ASTM A479
Temper
Annealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4R1.625-12
Zoro #
G3407591
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
1 5/8 in
Length
1 ft
Length Tolerance
+/-1 in
Diameter Tolerance
+/-0.003 in
Outside Diameter
1 5/8 in
Outside Diameter Tolerance
+/-0.003 in
Overall Length
12 in
Description
Stainless Steel Rod, Stainless Steel, 304, Rod, Outside Diameter 1 5/8 in, Outside Diameter Tolerance +/-0.003 in, 12 in Overall Length, Length Tolerance +/-1 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85,000 psi, 131 BHN Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 5639, ASTM A276, ASTM A479
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.