Rod, SS, 304, 3/8 In Dia x 6 Ft L
Mfr # 4R.375-72
Zoro # G3476794
product price: $20.69
/eaKey Features
Alloy Type
304
Finish
Unpolished
Type
Corrosion Resistant
Standards
AISI 304 304L, AMS 5639, AMS 5647, ASTM A182, ASTM A479, UNS# S30400 S30403
Temper
Annealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4R.375-72
Zoro #
G3476794
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
3/8 in
Length
6 ft
Length Tolerance
+/-0.125 in
Diameter Tolerance
+/-0.0015 in
Outside Diameter Tolerance
+/-0.0015 in
Overall Length
6 ft
Outside Diameter
3/8 in
Description
Stainless Steel Rod, Stainless Steel, 304, Rod, Outside Diameter 3/8 in, Outside Diameter Tolerance +/-0.0015 in, 6 ft Overall Length, Length Tolerance +/-0.125 in, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85,000 psi, 170 BHN Brinell Hardness, Standards AISI 304 304L, AMS 5639, AMS 5647, ASTM A182, ASTM A479, UNS# S30400 S30403
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.