Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod, SS, 416, 1/2 In Dia x 3 Ft L

  • Mfr # 416R.5-36

  • Zoro # G3221461


product price: $10.99
/ea

Key Features

Alloy Type
416
Finish
Unpolished
Type
Corrosion Resistant
Standards
AMS 5610, ASTM A314, ASTM A582
Temper
Annealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416R.5-36
Zoro #
G3221461
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1/2 in
Length
3 ft
Length Tolerance
+/-3 in
Diameter Tolerance
+/-0.002 in
Outside Diameter Tolerance
+/-0.002 in
Outside Diameter
1/2 in
Overall Length
36 in

Details

Alloy Type
416
Finish
Unpolished
Type
Corrosion Resistant
Standards
AMS 5610, ASTM A314, ASTM A582
Temper
Annealed
Typical Hardness
155
Item
Stainless Steel Rod
Material
Stainless Steel
Hardness Scale
BHN
Typical Tensile Strength (PSI)
75,000
Typical Yield Strength (PSI)
40,000
Heat Treatable
Heat Treatable
Shape
Rod
Straightness Tolerance
0.125 in per 5 ft
Brinell Hardness
155 BHN
Minimum Temperature
Not Rated
Fabrication
Cold Rolled
Heat Treatment
Annealed
Includes Material Certificate
Material Certificate with Lot Number
Application
Compressor Shrouds, Cutlery, Food Industry Machine Parts, Machine Parts, Pistons, Pump Rods, Valve Parts, Valves
Appearance
Shiny
Rockwell Hardness
80 HRB
Material Grade
416
System of Measurement
Inch
Mechanical Finish
Mill
Maximum Temperature
1,200 Degrees F
Yield Strength
40,000 psi
Tensile Strength
75,000 psi
Elongation
20 %
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized

Description

Stainless Steel Rod, Stainless Steel, 416, Rod, Outside Diameter 1/2 in, Outside Diameter Tolerance +/-0.002 in, 36 in Overall Length, Length Tolerance +/-3 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 75,000 psi, 155 BHN Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 5610, ASTM A314, ASTM A582

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.