Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod, SS, 416, 2 In Dia x 3 Ft L

  • Mfr # 416R2-36

  • Zoro # G2574223


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Alloy Type
416
Finish
Unpolished
Type
Corrosion Resistant
Standards
AMS 5610, ASTM A314, ASTM A582
Temper
Annealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416R2-36
Zoro #
G2574223
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
2 in
Length
3 ft
Length Tolerance
+/-3 in
Diameter Tolerance
+/-0.003 in
Outside Diameter Tolerance
+/-0.003 in
Outside Diameter
2 in
Overall Length
36 in

Details

Alloy Type
416
Finish
Unpolished
Type
Corrosion Resistant
Standards
AMS 5610, ASTM A314, ASTM A582
Temper
Annealed
Typical Hardness
155
Item
Stainless Steel Rod
Material
Stainless Steel
Typical Tensile Strength (PSI)
75,000
Typical Yield Strength (PSI)
40,000
Hardness Scale
BHN
Tensile Strength
75,000 psi
Mechanical Finish
Mill
Heat Treatment
Annealed
Brinell Hardness
155 BHN
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Heat Treatable
Heat Treatable
Application
Compressor Shrouds, Cutlery, Food Industry Machine Parts, Machine Parts, Pistons, Pump Rods, Valve Parts, Valves
Minimum Temperature
Not Rated
Maximum Temperature
1,200 Degrees F
Shape
Rod
Rockwell Hardness
80 HRB
Straightness Tolerance
0.125 in per 5 ft
Fabrication
Cold Rolled
Material Grade
416
Appearance
Shiny
Yield Strength
40,000 psi
Tolerance Rating
Standard
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant
Elongation
20 %

Description

Stainless Steel Rod, Stainless Steel, 416, Rod, Outside Diameter 2 in, Outside Diameter Tolerance +/-0.003 in, 36 in Overall Length, Length Tolerance +/-3 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 75,000 psi, 155 BHN Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 5610, ASTM A314, ASTM A582

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.