Zoro Homepage

Rod, SS, 440C, 1 In Dia x 1 Ft L

  • Mfr # 440R1-12

  • Zoro # G3483873


product price: $30.25
/ea

Key Features

Alloy Type
440C
Finish
Unpolished
Type
Corrosion Resistant
Standards
AMS 5630, ASTM A276, ASTM A580
Temper
Annealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440R1-12
Zoro #
G3483873
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1 in
Length
1 ft
Diameter Tolerance
+/-0.0025 in
Length Tolerance
+/-1 in
Overall Length
12 in
Outside Diameter Tolerance
+/-0.0025 in
Outside Diameter
1 in

Description

Stainless Steel Rod, Stainless Steel, 440C, Rod, Outside Diameter 1 in, Outside Diameter Tolerance +/-0.0025 in, 12 in Overall Length, Length Tolerance +/-1 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 65,000 psi, Tensile Strength 110,000 psi, 293 BHN Brinell Hardness, 30 HRC Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 5630, ASTM A276, ASTM A580

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.