Zoro Homepage

Rod, Steel, 1018, 2 3/4 In Dia x 6 Ft L

  • Mfr # 18R2.75-72

  • Zoro # G7160465


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-6 in
Typical Tensile Strength (PSI)
65,000 psi
Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18R2.75-72
Zoro #
G7160465
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Diameter
2 3/4 in
Diameter Tolerance
+0.000/-0.004 in
Length
6 ft
Overall Length
6 ft
Outside Diameter
2 3/4 in
Outside Diameter Tolerance
0 in/-0.004 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Typical Tensile Strength (PSI)
65,000 psi
Finish
Unpolished
Alloy Type
1018
Type
General Purpose
Temper
Cold Finish
Typical Yield Strength (PSI)
55,000 psi
Metal Fabrication Process
Cold-Rolled
Mechanical Finish
Mill
Shape
Rod
System of Measurement
Inch
Yield Strength
55,000 psi
Material Grade
1018
Tolerance Rating
Standard
Tensile Strength
65,000 psi
Brinell Hardness
70 BHN
Heat Treatable
Heat Treatable
Machinability
78 %
Heat Treatment
No Heat Treatment
Application
General Purpose
Fabrication
Cold Rolled
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
Not Rated
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Galvanized
Not Galvanized

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 6 ft, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 2 3/4 in, Outside Diameter Tolerance 0 in/-0.004 in, Yield Strength 55,000 psi, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness 70 BHN, Tensile Strength 65,000 psi, Machinability 78 Percent, Length Tolerance +/-6 in, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.