Rod, Steel, 1018, 2 In Dia x 6 Ft L
Mfr # 18R2-72
Zoro # G0508137
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-6 in
Typical Yield Strength (PSI)
55,000 psi
Finish
Unpolished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18R2-72
Zoro #
G0508137
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-6 in
Diameter Tolerance
+0.000/-0.003 in
Length
6 ft
Diameter
2 in
Outside Diameter
2 in
Outside Diameter Tolerance
0 in/-0.003 in
Overall Length
6 ft
Description
Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 6 ft, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 2 in, Outside Diameter Tolerance 0 in/-0.003 in, Yield Strength 55,000 psi, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness 70 BHN, Tensile Strength 65,000 psi, Machinability 78 Percent, Length Tolerance +/-6 in, Includes Material Certificate Material Certificate with Lot Number
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.