Zoro Homepage

Rod, Steel, 1144, 2 1/4 In Dia x 6 Ft

  • Mfr # 44R2.25-72

  • Zoro # G6708107


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A311 Class B
Length Tolerance
+/-6 in
Temper
Cold Finish
Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44R2.25-72
Zoro #
G6708107
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+/-6 in
Diameter Tolerance
+0.000/-0.004 in
Length
6 ft
Diameter
2 1/4 in
Outside Diameter Tolerance
0 in/-0.003 in
Overall Length
6 ft
Outside Diameter
2 1/4 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108, ASTM A311 Class B
Temper
Cold Finish
Finish
Unpolished
Alloy Type
1144
Type
General Purpose
Typical Yield Strength (PSI)
95,500 psi
Typical Tensile Strength (PSI)
100,000 psi
Application
General Purpose
Tolerance Rating
Standard
Brinell Hardness
253 BHN
Heat Treatment
No Heat Treatment
Rockwell Hardness
25 HRC
Tensile Strength
115,000 psi
Material Grade
1144
Shape
Rod
Machinability
83 %
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Rolled
Yield Strength
95,500 psi
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade 1144, Overall Length 6 ft, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 2 1/4 in, Outside Diameter Tolerance 0 in/-0.003 in, Yield Strength 95,500 psi, Fabrication Cold Rolled, Rockwell Hardness 25 HRC, Brinell Hardness 253 BHN, Tensile Strength 115,000 psi, Machinability 83 Percent, Length Tolerance +/-6 in, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.