Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod, Steel, 1215, 2 1/2 In Dia x 6 Ft L

  • Mfr # 2AHL5

  • Zoro # G6390535


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AISI 1215, ASTM 108, UNS G12150
Length Tolerance
+/-6 in
Alloy Type
1215
Type
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AHL5
Zoro #
G6390535
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Diameter
2 1/2 in
Length
6 ft
Diameter Tolerance
+0.000/-0.003 in
Overall Length
6 ft
Outside Diameter Tolerance
0 in/-0.003 in
Outside Diameter
2 1/2 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
AISI 1215, ASTM 108, UNS G12150
Alloy Type
1215
Type
General Purpose
Finish
Unpolished
Typical Tensile Strength (PSI)
78,000 psi
Typical Yield Strength (PSI)
60,000 psi
Temper
Cold Finish
Includes Material Certificate
No Certificates Included
Material Grade
1215
Application
General Purpose
Brinell Hardness
150 BHN
Fabrication
Cold Rolled
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Shape
Rod
Tolerance Rating
Standard
Rockwell Hardness
Not Rated
Heat Treatable
Not Heat Treatable
Machinability
Not Rated
Tensile Strength
78,000 psi
Yield Strength
60,000 psi
Mechanical Finish
Mill
Galvanized
Not Galvanized

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade 1215, Overall Length 6 ft, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 2 1/2 in, Outside Diameter Tolerance 0 in/-0.003 in, Yield Strength 60,000 psi, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness 150 BHN, Tensile Strength 78,000 psi, Machinability Not Rated, Length Tolerance +/-6 in, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.