Rod, Steel, 12L14, 1 1/8 In Dia x 3 Ft L

  • Mfr # 14R1.125-36

  • Zoro # G3218293


product price: $57.69
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-3 in
Finish
Unpolished
Typical Tensile Strength (PSI)
78,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14R1.125-36
Zoro #
G3218293
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Length
3 ft
Diameter Tolerance
+0.000/-0.002 in
Diameter
1 1/8 in
Outside Diameter Tolerance
0 in/-0.003 in
Outside Diameter
1 1/8 in
Overall Length
36 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Finish
Unpolished
Typical Tensile Strength (PSI)
78,000 psi
Alloy Type
12L14
Typical Yield Strength (PSI)
60,000 psi
Temper
Cold Finish
Type
General Purpose
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Brinell Hardness
85 BHN
Material Grade
12L14
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Tensile Strength
78,000 psi
Machinability
193 %
Application
General Purpose
Shape
Rod
Yield Strength
60,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
Not Rated
Mechanical Finish
Mill
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade 12L14, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 1/8 in, Outside Diameter Tolerance 0 in/-0.003 in, Yield Strength 60,000 psi, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness 85 BHN, Tensile Strength 78,000 psi, Machinability 193 Percent, Length Tolerance +/-3 in, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.