Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod, Steel, 12L14, 2 1/4 In Dia x 3 Ft L

  • Mfr # 14R2.25-36

  • Zoro # G2966573


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-3 in
Typical Yield Strength (PSI)
60,000 psi
Temper
Cold Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14R2.25-36
Zoro #
G2966573
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Length
3 ft
Diameter Tolerance
+0.000/-0.003 in
Diameter
2 1/4 in
Overall Length
36 in
Outside Diameter Tolerance
0 in/-0.004 in
Outside Diameter
2 1/4 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Typical Yield Strength (PSI)
60,000 psi
Temper
Cold Finish
Alloy Type
12L14
Finish
Unpolished
Typical Tensile Strength (PSI)
78,000 psi
Type
General Purpose
Material Grade
12L14
Mechanical Finish
Mill
Application
General Purpose
Heat Treatable
Heat Treatable
Rockwell Hardness
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Standard
Shape
Rod
Yield Strength
60,000 psi
Tensile Strength
78,000 psi
Fabrication
Cold Rolled
Machinability
193 %
Brinell Hardness
85 BHN
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade 12L14, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 2 1/4 in, Outside Diameter Tolerance 0 in/-0.004 in, Yield Strength 60,000 psi, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness 85 BHN, Tensile Strength 78,000 psi, Machinability 193 Percent, Length Tolerance +/-3 in, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.