Zoro Homepage

Rod, Steel, 12L14, 2 1/4 In Dia x 6 Ft L

  • Mfr # 2AHK7

  • Zoro # G6978221


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM 108, UNS G12144
Length Tolerance
+/-6 in
Type
General Purpose
Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AHK7
Zoro #
G6978221
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Diameter
2 1/4 in
Length
6 ft
Diameter Tolerance
+0.000/-0.003 in
Outside Diameter Tolerance
0 in/-0.003 in
Outside Diameter
2 1/4 in
Overall Length
6 ft

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM 108, UNS G12144
Type
General Purpose
Temper
Cold Finish
Finish
Unpolished
Typical Yield Strength (PSI)
60,000 psi
Typical Tensile Strength (PSI)
78,000 psi
Alloy Type
12L14
Machinability
Not Rated
Heat Treatable
Not Heat Treatable
Yield Strength
60,000 psi
Includes Material Certificate
No Certificates Included
Fabrication
Cold Rolled
Brinell Hardness
150 BHN
Material Grade
12L14
Tensile Strength
78,000 psi
Tolerance Rating
Standard
Mechanical Finish
Mill
Application
General Purpose
System of Measurement
Inch
Rockwell Hardness
Not Rated
Heat Treatment
No Heat Treatment
Shape
Rod
Galvanized
Not Galvanized

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade 12L14, Overall Length 6 ft, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 2 1/4 in, Outside Diameter Tolerance 0 in/-0.003 in, Yield Strength 60,000 psi, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness 150 BHN, Tensile Strength 78,000 psi, Machinability Not Rated, Length Tolerance +/-6 in, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.