Zoro Homepage

Rod Stock, Brass, 1/16 in. x 3 ft., PK10

  • Mfr # 1160

  • Zoro # G6220593


product price: $15.95
/pk 10, $1.60/ea

Key Features

Type
General Purpose
Material
Brass
Alloy Type
260
Length
3 ft
Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1160
Zoro #
G6220593
UPC #
614121111608
Country of Origin
United States

Dimensions

Diameter
0.0625 in
Length
3 ft
Diameter Tolerance
+/-0.002 in
Length Tolerance
+/-0.032 in
Outside Diameter
1/16 in
Outside Diameter Tolerance
+/-0.002 in
Overall Length
36 in

Description

260 Brass Rod, Material Brass, Material Grade 260, Outside Diameter 1/16 in, Outside Diameter Tolerance +/-0.002 in, Overall Length 36 in, Length Tolerance +/-0.032 in, Mechanical Finish Mill, Yield Strength 42,000 psi, Temper H02 to H03, Tensile Strength 57,000 psi, Standards ASTM B135, Rockwell Hardness B56 to B66, Shape Rod, Application General Purpose, System of Measurement Inch, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.