Zoro Homepage

Carbon Steel Rod, 12 in L, 1 7/8 in Dia.

  • Mfr # 18R1.875-12

  • Zoro # G601767071


product price: $31.29
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-1 in
Typical Yield Strength (PSI)
54,000 psi
Temper
Cold Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18R1.875-12
Zoro #
G601767071
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Length
1 ft
Diameter
1 7/8 in
Diameter Tolerance
+0.00/-0.003 in
Overall Length
12 in
Outside Diameter Tolerance
0 in/-0.003 in
Outside Diameter
1 7/8 in

Description

Low Carbon High Manganese Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.