Carbon Steel Rod, 12 in L, 2 5/8 in Dia.

  • Mfr # 18R2.625-12

  • Zoro # G401766977


product price:  $58.99
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-1 in
Typical Yield Strength (PSI)
54,000 psi
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18R2.625-12
Zoro #
G401766977
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Length
1 ft
Diameter Tolerance
+0.000/-0.004 in
Diameter
2 5/8 in
Overall Length
12 in
Outside Diameter
2 5/8 in
Outside Diameter Tolerance
0 in/-0.004 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Typical Yield Strength (PSI)
54,000 psi
Finish
Unfinished
Alloy Type
1018
Temper
Cold Finish
Hardness Scale
Rockwell B70
Type
General Purpose
Typical Tensile Strength (PSI)
90,000 psi
Straightness Tolerance
+/-0.005 in/ft
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Yield Strength
54,000 psi
System of Measurement
Inch
Tensile Strength
90,000 psi
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Brinell Hardness
70 BHN
Heat Treatment
No Heat Treatment
Machinability
78 %
Tolerance Rating
Standard
Material Grade
1018
Shape
Rod
Rockwell Hardness
Not Rated
Fabrication
Cold Rolled
Application
General Purpose
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Galvanized
Not Galvanized

Description

Low Carbon High Manganese Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.