Carbon Steel Rod, 12 in L, 2 7/8 in Dia.

  • Mfr # 18R2.875-12

  • Zoro # G001766957


product price:  $69.19
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-1 in
Alloy Type
1018
Diameter Tolerance
+0.000/-0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18R2.875-12
Zoro #
G001766957
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Length
1 ft
Diameter Tolerance
+0.000/-0.004 in
Diameter
2 7/8 in
Outside Diameter
2 7/8 in
Outside Diameter Tolerance
0 in/-0.004 in
Overall Length
12 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Alloy Type
1018
Temper
Cold Finish
Finish
Unfinished
Hardness Scale
Rockwell B70
Type
General Purpose
Typical Yield Strength (PSI)
54,000 psi
Typical Tensile Strength (PSI)
90,000 psi
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
+/-0.005 in/ft
Application
General Purpose
Fabrication
Cold Rolled
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Shape
Rod
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
System of Measurement
Inch
Material Grade
1018
Machinability
78 %
Brinell Hardness
70 BHN
Rockwell Hardness
Not Rated
Yield Strength
54,000 psi
Tensile Strength
90,000 psi
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant, Wear-Resistant

Description

Low Carbon High Manganese Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.