Carbon Steel Rod, 36 in L, 1 1/8 in Dia.

  • Mfr # 17R1.125-36

  • Zoro # G101767175


product price:  $52.19
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108
Length Tolerance
+/-3 in
Typical Yield Strength (PSI)
58,000 psi
Temper
Cold Finish
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
17R1.125-36
Zoro #
G101767175
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Diameter
1 1/8 in
Length
3 ft
Diameter Tolerance
+0.00/-0.002 in
Overall Length
36 in
Outside Diameter
1 1/8 in
Outside Diameter Tolerance
0 in/-0.002 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108
Typical Yield Strength (PSI)
58,000 psi
Temper
Cold Finish
Finish
Unfinished
Typical Tensile Strength (PSI)
69,000 psi
Type
General Purpose
Alloy Type
1117
Hardness Scale
Rockwell B75
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Straightness Tolerance
+/-0.005 in/ft
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Material Grade
1117
Brinell Hardness
75 BHN
Shape
Rod
Application
General Purpose
Yield Strength
58,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Rolled
System of Measurement
Inch
Rockwell Hardness
Not Rated
Heat Treatment
No Heat Treatment
Machinability
91 %
Tensile Strength
69,000 psi
Tolerance Rating
Standard
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant

Description

Low Carbon High Manganese Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.