Carbon Steel Rod, 36 in L, 1 1/4 in Dia.

  • Mfr # 17R1.25-36

  • Zoro # G801767222


product price:  $52.19
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A107, ASTM A108, ASTM A29
Length Tolerance
+/-3 in
Alloy Type
1117
Typical Tensile Strength (PSI)
69,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
17R1.25-36
Zoro #
G801767222
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Length
3 ft
Diameter
1 1/4 in
Diameter Tolerance
+0.00/-0.002 in
Outside Diameter
1 1/4 in
Overall Length
36 in
Outside Diameter Tolerance
0 in/-0.002 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A107, ASTM A108, ASTM A29
Alloy Type
1117
Typical Tensile Strength (PSI)
69,000 psi
Typical Yield Strength (PSI)
58,000 psi
Temper
Cold Finish
Type
General Purpose
Finish
Unfinished
Hardness Scale
Rockwell B75
Machining Finish
Mill Finish
Straightness Tolerance
+/-0.005 in/ft
Metal Fabrication Process
Cold-Rolled
Shape
Rod
Tensile Strength
69,000 psi
System of Measurement
Inch
Mechanical Finish
Mill
Brinell Hardness
75 BHN
Machinability
91 %
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Rockwell Hardness
Not Rated
Material Grade
1117
Fabrication
Cold Rolled
Tolerance Rating
Standard
Application
General Purpose
Yield Strength
58,000 psi
Heat Treatment
No Heat Treatment
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized

Description

Low Carbon High Manganese Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.