Carbon Steel Rod, 36 in L, 1 5/8 in Dia.

  • Mfr # 17R1.625-36

  • Zoro # G401767172


product price:  $81.49
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A107, ASTM A108, ASTM A29
Length Tolerance
+/-3 in
Hardness Scale
Rockwell B75
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17R1.625-36
Zoro #
G401767172
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Length
3 ft
Diameter
1 5/8 in
Diameter Tolerance
+0.00/-0.003 in
Outside Diameter Tolerance
0 in/-0.003 in
Overall Length
36 in
Outside Diameter
1 5/8 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A107, ASTM A108, ASTM A29
Hardness Scale
Rockwell B75
Finish
Unfinished
Typical Yield Strength (PSI)
58,000 psi
Type
General Purpose
Typical Tensile Strength (PSI)
69,000 psi
Temper
Cold Finish
Alloy Type
1117
Machining Finish
Mill Finish
Straightness Tolerance
+/-0.005 in/ft
Metal Fabrication Process
Cold-Rolled
Fabrication
Cold Rolled
Mechanical Finish
Mill
Tolerance Rating
Standard
Rockwell Hardness
Not Rated
System of Measurement
Inch
Brinell Hardness
75 BHN
Tensile Strength
69,000 psi
Heat Treatable
Heat Treatable
Shape
Rod
Includes Material Certificate
Material Certificate with Lot Number
Machinability
91 %
Material Grade
1117
Application
General Purpose
Yield Strength
58,000 psi
Heat Treatment
No Heat Treatment
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized

Description

Low Carbon High Manganese Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.