Carbon Steel Rod, 36 in L, 1 3/4 in Dia.

  • Mfr # 17R1.75-36

  • Zoro # G101767144


product price:  $91.89
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A107, ASTM A108, ASTM A29
Length Tolerance
+/-3 in
Temper
Cold Finish
Alloy Type
1117
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17R1.75-36
Zoro #
G101767144
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Diameter Tolerance
+0.00/-0.003 in
Diameter
1 3/4 in
Length
3 ft
Outside Diameter
1 3/4 in
Overall Length
36 in
Outside Diameter Tolerance
0 in/-0.003 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A107, ASTM A108, ASTM A29
Temper
Cold Finish
Alloy Type
1117
Hardness Scale
Rockwell B75
Finish
Unfinished
Typical Tensile Strength (PSI)
69,000 psi
Typical Yield Strength (PSI)
58,000 psi
Type
General Purpose
Machining Finish
Mill Finish
Straightness Tolerance
+/-0.005 in/ft
Metal Fabrication Process
Cold-Rolled
Material Grade
1117
Heat Treatment
No Heat Treatment
Yield Strength
58,000 psi
Tolerance Rating
Standard
System of Measurement
Inch
Rockwell Hardness
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Application
General Purpose
Machinability
91 %
Brinell Hardness
75 BHN
Heat Treatable
Heat Treatable
Shape
Rod
Fabrication
Cold Rolled
Tensile Strength
69,000 psi
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant

Description

Low Carbon High Manganese Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.