Shop ZORO SELECT

Carbon Steel Rod, 36 in L, 2 in Dia.

  • Mfr # 17R2-36

  • Zoro # G401767134


product price:  $95.39
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A107, ASTM A108, ASTM A29
Length Tolerance
+/-3 in
Alloy Type
1117
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17R2-36
Zoro #
G401767134
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Diameter Tolerance
+0.00/-0.003 in
Length
3 ft
Diameter
2 in
Overall Length
36 in
Outside Diameter Tolerance
0 in/-0.003 in
Outside Diameter
2 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A107, ASTM A108, ASTM A29
Alloy Type
1117
Finish
Unfinished
Temper
Cold Finish
Typical Tensile Strength (PSI)
69,000 psi
Type
General Purpose
Hardness Scale
Rockwell B75
Typical Yield Strength (PSI)
58,000 psi
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Straightness Tolerance
+/-0.005 in/ft
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Yield Strength
58,000 psi
Machinability
91 %
System of Measurement
Inch
Material Grade
1117
Shape
Rod
Application
General Purpose
Brinell Hardness
75 BHN
Rockwell Hardness
Not Rated
Tensile Strength
69,000 psi
Tolerance Rating
Standard
Mechanical Finish
Mill
Fabrication
Cold Rolled
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized

Description

Low Carbon High Manganese Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.