Zoro Homepage

Carbon Steel Rod, 36 in L, 2 1/8 in Dia.

  • Mfr # 17R2.125-36

  • Zoro # G301767159


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108
Length Tolerance
+/-3 in
Typical Yield Strength (PSI)
58,000 psi
Temper
Cold Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17R2.125-36
Zoro #
G301767159
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Length
3 ft
Diameter
2 1/8 in
Diameter Tolerance
+0.00/-0.003 in
Outside Diameter
2 1/8 in
Outside Diameter Tolerance
0 in/-0.003 in
Overall Length
36 in

Description

Low Carbon High Manganese Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.