Carbon Steel Rod, 36 in L, 1/4 in Dia.

  • Mfr # 17R.25-36

  • Zoro # G401767110


product price:  $5.59
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108
Length Tolerance
+/-3 in
Hardness Scale
Rockwell B75
Typical Tensile Strength (PSI)
69,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17R.25-36
Zoro #
G401767110
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Length
3 ft
Diameter Tolerance
+0.00/-0.002 in
Diameter
1/4 in
Outside Diameter
1/4 in
Overall Length
36 in
Outside Diameter Tolerance
0 in/-0.002 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108
Hardness Scale
Rockwell B75
Typical Tensile Strength (PSI)
69,000 psi
Alloy Type
1117
Type
General Purpose
Finish
Unfinished
Temper
Cold Finish
Typical Yield Strength (PSI)
58,000 psi
Straightness Tolerance
+/-0.01 in/ft
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Tensile Strength
69,000 psi
Rockwell Hardness
Not Rated
Shape
Rod
Machinability
91 %
Brinell Hardness
75 BHN
Material Grade
1117
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Yield Strength
58,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Rolled
Application
General Purpose
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant

Description

Low Carbon High Manganese Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.