Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Rod, 36 in L, 3/4 in Dia.

  • Mfr # 17R.75-36

  • Zoro # G101767113


product price: $26.19
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A107, ASTM A108, ASTM A29
Length Tolerance
+/-3 in
Diameter Tolerance
+0.00/-0.002 in
Hardness Scale
Rockwell B75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17R.75-36
Zoro #
G101767113
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Diameter Tolerance
+0.00/-0.002 in
Length
3 ft
Diameter
3/4 in
Overall Length
36 in
Outside Diameter Tolerance
0 in/-0.002 in
Outside Diameter
3/4 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A107, ASTM A108, ASTM A29
Hardness Scale
Rockwell B75
Typical Yield Strength (PSI)
58,000 psi
Finish
Unfinished
Typical Tensile Strength (PSI)
69,000 psi
Alloy Type
1117
Type
General Purpose
Temper
Cold Finish
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Straightness Tolerance
+/-0.005 in/ft
Rockwell Hardness
Not Rated
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Tensile Strength
69,000 psi
Application
General Purpose
Material Grade
1117
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Machinability
91 %
Brinell Hardness
75 BHN
Shape
Rod
Yield Strength
58,000 psi
System of Measurement
Inch
Fabrication
Cold Rolled
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant

Description

Low Carbon High Manganese Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.