Shop ZORO SELECT

Carbon Steel Rod, 36 in L, 7/8 in Dia.

  • Mfr # 17R.875-36

  • Zoro # G801767260


product price:  $29.39
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108
Length Tolerance
+/-3 in
Finish
Unfinished
Diameter Tolerance
+0.00/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17R.875-36
Zoro #
G801767260
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Diameter
7/8 in
Diameter Tolerance
+0.00/-0.002 in
Length
3 ft
Outside Diameter
7/8 in
Overall Length
36 in
Outside Diameter Tolerance
0 in/-0.002 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108
Finish
Unfinished
Type
General Purpose
Typical Yield Strength (PSI)
58,000 psi
Alloy Type
1117
Typical Tensile Strength (PSI)
69,000 psi
Hardness Scale
Rockwell B75
Temper
Cold Finish
Machining Finish
Mill Finish
Straightness Tolerance
+/-0.005 in/ft
Metal Fabrication Process
Cold-Rolled
Heat Treatment
No Heat Treatment
Tolerance Rating
Standard
Brinell Hardness
75 BHN
Tensile Strength
69,000 psi
Application
General Purpose
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Heat Treatable
Heat Treatable
Material Grade
1117
Yield Strength
58,000 psi
Shape
Rod
Fabrication
Cold Rolled
Machinability
91 %
Mechanical Finish
Mill
Rockwell Hardness
Not Rated
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized

Description

Low Carbon High Manganese Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.