Carbon Steel Rod, 36 in L, 3 7/8 in Dia.

  • Mfr # 18R3.875-36

  • Zoro # G201766986


product price:  $316.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A576
Length Tolerance
+/-3 in
Diameter Tolerance
+0.000/-0.004 in
Type
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18R3.875-36
Zoro #
G201766986
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Diameter Tolerance
+0.000/-0.004 in
Length
3 ft
Diameter
3 7/8 in
Outside Diameter
3 7/8 in
Outside Diameter Tolerance
0 in/-0.004 in
Overall Length
36 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108, ASTM A576
Type
General Purpose
Typical Tensile Strength (PSI)
90,000 psi
Hardness Scale
Rockwell B70
Typical Yield Strength (PSI)
54,000 psi
Temper
Cold Finish
Finish
Unfinished
Alloy Type
1018
Straightness Tolerance
+/-0.005 in/ft
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Heat Treatment
No Heat Treatment
Yield Strength
54,000 psi
Application
General Purpose
Tolerance Rating
Standard
Rockwell Hardness
Not Rated
System of Measurement
Inch
Material Grade
1018
Tensile Strength
90,000 psi
Brinell Hardness
70 BHN
Shape
Rod
Heat Treatable
Heat Treatable
Machinability
78 %
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Rolled
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Galvanized
Not Galvanized

Description

Low Carbon High Manganese Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.