Shop ZORO SELECT

Carbon Steel Rod, 6 ft L, 1 in Dia.

  • Mfr # 17R1-72

  • Zoro # G301767128


product price:  $49.59
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A107, ASTM A108, ASTM A29
Length Tolerance
+/-6 in
Typical Yield Strength (PSI)
58,000 psi
Hardness Scale
Rockwell B75
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17R1-72
Zoro #
G301767128
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Length
6 ft
Diameter
1 in
Diameter Tolerance
+0.00/-0.002 in
Outside Diameter
1 in
Outside Diameter Tolerance
0 in/-0.002 in
Overall Length
6 ft

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A107, ASTM A108, ASTM A29
Typical Yield Strength (PSI)
58,000 psi
Hardness Scale
Rockwell B75
Typical Tensile Strength (PSI)
69,000 psi
Finish
Unfinished
Alloy Type
1117
Type
General Purpose
Temper
Cold Finish
Straightness Tolerance
+/-0.005 in/ft
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Yield Strength
58,000 psi
Machinability
91 %
Mechanical Finish
Mill
Fabrication
Cold Rolled
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Includes Material Certificate
No Certificates Included
Application
General Purpose
Brinell Hardness
75 BHN
Heat Treatment
No Heat Treatment
Tensile Strength
69,000 psi
Material Grade
1117
Shape
Rod
System of Measurement
Inch
Rockwell Hardness
Not Rated
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant

Description

Low Carbon High Manganese Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.