Carbon Steel Rod, 6 ft L, 1 1/8 in Dia.

  • Mfr # 17R1.125-72

  • Zoro # G401767097


product price:  $90.89
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108
Length Tolerance
+/-6 in
Finish
Unfinished
Typical Yield Strength (PSI)
58,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
17R1.125-72
Zoro #
G401767097
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Length
6 ft
Diameter Tolerance
+0.00/-0.002 in
Diameter
1 1/8 in
Overall Length
6 ft
Outside Diameter Tolerance
0 in/-0.002 in
Outside Diameter
1 1/8 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108
Finish
Unfinished
Typical Yield Strength (PSI)
58,000 psi
Typical Tensile Strength (PSI)
69,000 psi
Temper
Cold Finish
Hardness Scale
Rockwell B75
Alloy Type
1117
Type
General Purpose
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
+/-0.005 in/ft
Brinell Hardness
75 BHN
Fabrication
Cold Rolled
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
58,000 psi
Tensile Strength
69,000 psi
Rockwell Hardness
Not Rated
Application
General Purpose
Heat Treatment
No Heat Treatment
Shape
Rod
Machinability
91 %
Tolerance Rating
Standard
Material Grade
1117
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized

Description

Low Carbon High Manganese Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.