Carbon Steel Rod, 6 ft L, 1 1/2 in Dia.

  • Mfr # 17R1.5-72

  • Zoro # G801767130


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A107, ASTM A108, ASTM A29
Length Tolerance
+/-6 in
Alloy Type
1117
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17R1.5-72
Zoro #
G801767130
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Diameter Tolerance
+0.00/-0.002 in
Length
6 ft
Diameter
1 1/2 in
Outside Diameter Tolerance
0 in/-0.002 in
Overall Length
6 ft
Outside Diameter
1 1/2 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A107, ASTM A108, ASTM A29
Alloy Type
1117
Finish
Unfinished
Typical Yield Strength (PSI)
58,000 psi
Hardness Scale
Rockwell B75
Typical Tensile Strength (PSI)
69,000 psi
Type
General Purpose
Temper
Cold Finish
Straightness Tolerance
+/-0.005 in/ft
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Machinability
91 %
Shape
Rod
Brinell Hardness
75 BHN
Mechanical Finish
Mill
Tensile Strength
69,000 psi
Rockwell Hardness
Not Rated
Fabrication
Cold Rolled
Yield Strength
58,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
1117
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Application
General Purpose
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant

Description

Low Carbon High Manganese Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.