Shop ZORO SELECT

Carbon Steel Rod, 6 ft L, 1 3/4 in Dia.

  • Mfr # 17R1.75-72

  • Zoro # G901767146


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A107, ASTM A108, ASTM A29
Length Tolerance
+/-6 in
Hardness Scale
Rockwell B75
Typical Yield Strength (PSI)
58,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17R1.75-72
Zoro #
G901767146
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Diameter Tolerance
+0.00/-0.003 in
Diameter
1 3/4 in
Length
6 ft
Outside Diameter Tolerance
0 in/-0.003 in
Overall Length
6 ft
Outside Diameter
1 3/4 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A107, ASTM A108, ASTM A29
Hardness Scale
Rockwell B75
Typical Yield Strength (PSI)
58,000 psi
Type
General Purpose
Alloy Type
1117
Finish
Unfinished
Temper
Cold Finish
Typical Tensile Strength (PSI)
69,000 psi
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Straightness Tolerance
+/-0.005 in/ft
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Application
General Purpose
Shape
Rod
Tolerance Rating
Standard
Tensile Strength
69,000 psi
Brinell Hardness
75 BHN
System of Measurement
Inch
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
Not Rated
Heat Treatment
No Heat Treatment
Yield Strength
58,000 psi
Material Grade
1117
Machinability
91 %
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant

Description

Low Carbon High Manganese Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.